Product details
- Filter
Specifications
Height | 1.5 in, 38 mm |
Diameter | 6.52 in, 165.5 mm |
Weight | 0.2 LB |
EAN or UPC | 742330007570 |
Have an account? Sign in
Height | 1.5 in, 38 mm |
Diameter | 6.52 in, 165.5 mm |
Weight | 0.2 LB |
EAN or UPC | 742330007570 |