- Ventilation Filter
| Height (mm) | 69 |
| Height | 2.72 in, 69 mm |
| Length | 24.02 in, 610 mm |
| Length (mm) | 610 |
| Length (in) | 24.02 |
| Height (in) | 2.72 |
| Efficiency Test Std | ISO 5011 |
| Width (in) | 24.02 |
| Width | 24.02 in, 610 mm |
| Width (mm) | 610 |
| Media Type | Cellulose |
| Type | Ventilation |
| Style | Panel |
| Efficiency | 96.5 |
| Weight | 9.5 LB |
| EAN or UPC | 742330007655 |
-
Prop 65


