- Reducer
| Length | 2.5 in, 63.5 mm |
| Material | Rubber |
| I.D. | 2 in, 50.8 mm |
| Inner Diameter 2 | 2.25 in, 57.2 mm |
| Weight | 0.25 LB |
| EAN or UPC | 742330007822 |
| Length | 2.5 in, 63.5 mm |
| Material | Rubber |
| I.D. | 2 in, 50.8 mm |
| Inner Diameter 2 | 2.25 in, 57.2 mm |
| Weight | 0.25 LB |
| EAN or UPC | 742330007822 |