- Reducer
| I.D. | 2 in, 50.8 mm |
| Inner Diameter 2 | 2.5 in, 63.5 mm |
| Material | Rubber |
| Length | 2.5 in, 63.5 mm |
| Weight | 0.1 LB |
| EAN or UPC | 742330007839 |
| I.D. | 2 in, 50.8 mm |
| Inner Diameter 2 | 2.5 in, 63.5 mm |
| Material | Rubber |
| Length | 2.5 in, 63.5 mm |
| Weight | 0.1 LB |
| EAN or UPC | 742330007839 |