- Reducer
| Inner Diameter 2 | 2.5 in, 63.5 mm |
| I.D. | 2.25 in, 57.2 mm |
| Material | Rubber |
| Length | 2.5 in, 63.5 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330007846 |
| Inner Diameter 2 | 2.5 in, 63.5 mm |
| I.D. | 2.25 in, 57.2 mm |
| Material | Rubber |
| Length | 2.5 in, 63.5 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330007846 |