- 2 in Inside Diameter
| Radius | 2.01 in, 51 mm |
| Center Height | 3.5 in, 88.9 mm |
| Material | Rubber |
| Angle | 90 Degrees |
| I.D. | 2 in, 50.8 mm |
| Weight | 0.371 LB |
| EAN or UPC | 742330007945 |
| Radius | 2.01 in, 51 mm |
| Center Height | 3.5 in, 88.9 mm |
| Material | Rubber |
| Angle | 90 Degrees |
| I.D. | 2 in, 50.8 mm |
| Weight | 0.371 LB |
| EAN or UPC | 742330007945 |