- 2.25 in Inside Diameter
| Radius | 2.24 in, 57 mm |
| I.D. | 2.25 in, 57.2 mm |
| Center Height | 3.75 in, 95.2 mm |
| Material | Rubber |
| Angle | 90 Degrees |
| Weight | 0.4 LB |
| EAN or UPC | 742330007952 |
| Radius | 2.24 in, 57 mm |
| I.D. | 2.25 in, 57.2 mm |
| Center Height | 3.75 in, 95.2 mm |
| Material | Rubber |
| Angle | 90 Degrees |
| Weight | 0.4 LB |
| EAN or UPC | 742330007952 |