- 2.5 in Inside Diameter
| Material | Rubber |
| I.D. | 2.5 in, 63.5 mm |
| Radius | 2.52 in, 64 mm |
| Angle | 90 Degrees |
| Center Height | 4 in, 101.6 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330007969 |
| Material | Rubber |
| I.D. | 2.5 in, 63.5 mm |
| Radius | 2.52 in, 64 mm |
| Angle | 90 Degrees |
| Center Height | 4 in, 101.6 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330007969 |