- 3 in Inside Diameter
| Radius | 3.74 in, 95 mm |
| Material | Rubber |
| Angle | 90 Degrees |
| Center Height | 5.25 in, 133.4 mm |
| I.D. | 3 in, 76.2 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330007976 |
| Radius | 3.74 in, 95 mm |
| Material | Rubber |
| Angle | 90 Degrees |
| Center Height | 5.25 in, 133.4 mm |
| I.D. | 3 in, 76.2 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330007976 |