- 4 in Inside Diameter
| Material | Rubber |
| Angle | 90 Degrees |
| I.D. | 4 in, 101.6 mm |
| Center Height | 5.75 in, 146 mm |
| Radius | 4.49 in, 114 mm |
| Weight | 1.3 LB |
| EAN or UPC | 742330007983 |
| Material | Rubber |
| Angle | 90 Degrees |
| I.D. | 4 in, 101.6 mm |
| Center Height | 5.75 in, 146 mm |
| Radius | 4.49 in, 114 mm |
| Weight | 1.3 LB |
| EAN or UPC | 742330007983 |