- 5.5 in Inside Diameter
| I.D. | 5.5 in, 139.7 mm |
| Angle | 90 Degrees |
| Radius | 4.65 in, 118 mm |
| Material | Rubber |
| Center Height | 6.38 in, 162 mm |
| Weight | 0.45 LB |
| EAN or UPC | 742330007990 |
| I.D. | 5.5 in, 139.7 mm |
| Angle | 90 Degrees |
| Radius | 4.65 in, 118 mm |
| Material | Rubber |
| Center Height | 6.38 in, 162 mm |
| Weight | 0.45 LB |
| EAN or UPC | 742330007990 |