- 5.98 in Inside Diameter
| Center Height | 6.73 in, 171 mm |
| Inner Diameter 2 | 5.98 in, 152 mm |
| Angle | 90 Degrees |
| Radius | 5 in, 127 mm |
| Material | Rubber |
| I.D. | 5.98 in, 152 mm |
| Weight | 3.0 LB |
| EAN or UPC | 742330008003 |
| Center Height | 6.73 in, 171 mm |
| Inner Diameter 2 | 5.98 in, 152 mm |
| Angle | 90 Degrees |
| Radius | 5 in, 127 mm |
| Material | Rubber |
| I.D. | 5.98 in, 152 mm |
| Weight | 3.0 LB |
| EAN or UPC | 742330008003 |