- 7 in Inside Diameter
| Center Height | 7.56 in, 192 mm |
| I.D. | 7 in, 177.8 mm |
| Angle | 90 Degrees |
| Material | Rubber |
| Radius | 5.55 in, 141 mm |
| Weight | 5.2 LB |
| EAN or UPC | 742330008010 |
| Center Height | 7.56 in, 192 mm |
| I.D. | 7 in, 177.8 mm |
| Angle | 90 Degrees |
| Material | Rubber |
| Radius | 5.55 in, 141 mm |
| Weight | 5.2 LB |
| EAN or UPC | 742330008010 |