- 2.5 in Inside Diameter
| Radius | 2.52 in, 64 mm |
| I.D. | 2.5 in, 63.5 mm |
| Material | Rubber |
| Angle | 45 Degrees |
| Weight | 0.07 LB |
| EAN or UPC | 742330008041 |
| Radius | 2.52 in, 64 mm |
| I.D. | 2.5 in, 63.5 mm |
| Material | Rubber |
| Angle | 45 Degrees |
| Weight | 0.07 LB |
| EAN or UPC | 742330008041 |