- 5.98 in Inside Diameter
| Angle | 45 Degrees |
| Radius | 5 in, 127 mm |
| Material | Rubber |
| I.D. | 5.98 in, 152 mm |
| Weight | 2.0 LB |
| EAN or UPC | 742330008089 |
| Angle | 45 Degrees |
| Radius | 5 in, 127 mm |
| Material | Rubber |
| I.D. | 5.98 in, 152 mm |
| Weight | 2.0 LB |
| EAN or UPC | 742330008089 |