- 7 in Inside Diameter
| Material | Rubber |
| Angle | 45 Degrees |
| I.D. | 7 in, 177.8 mm |
| Radius | 5.55 in, 141 mm |
| Weight | 3.4 LB |
| EAN or UPC | 742330008096 |
| Material | Rubber |
| Angle | 45 Degrees |
| I.D. | 7 in, 177.8 mm |
| Radius | 5.55 in, 141 mm |
| Weight | 3.4 LB |
| EAN or UPC | 742330008096 |