Skip to content Skip to navigation menu
Rubber Straight Hump

P105611

Rubber Straight Hump
Item #100177674
  • 5.5 in Inside Diameter
Rubber Straight Hump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.5 in Inside Diameter
I.D. 5.5 in, 139.7 mm
Length 6 in, 152.4 mm
Material Rubber
Weight 1.322 LB
EAN or UPC 742330008133
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison