Product details
- 0.91 in Inside Diameter
- 1.5 in Outside Diameter
Specifications
O.D. | 1.5 in, 38 mm |
I.D. | 0.91 in, 23 mm |
Weight | 0.001 LB |
EAN or UPC | 742330008188 |
Have an account? Sign in
O.D. | 1.5 in, 38 mm |
I.D. | 0.91 in, 23 mm |
Weight | 0.001 LB |
EAN or UPC | 742330008188 |