Product details
- Filter
Specifications
Height | 1.98 in, 50.3 mm |
Diameter | 12.16 in, 308.9 mm |
Weight | 1.1 LB |
EAN or UPC | 742330008300 |
Have an account? Sign in
Height | 1.98 in, 50.3 mm |
Diameter | 12.16 in, 308.9 mm |
Weight | 1.1 LB |
EAN or UPC | 742330008300 |