- Ventilation Filter
| Height (in) | 2.19 |
| Length (mm) | 711.2 |
| Height | 2.19 in, 55.6 mm |
| Length | 28 in, 711.2 mm |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 28 |
| Width (in) | 7.5 |
| Width (mm) | 190.5 |
| Height (mm) | 55.6 |
| Width | 7.5 in, 190.5 mm |
| Type | Ventilation |
| Media Type | Cellulose |
| Style | Panel |
| Efficiency | 96.5 |
| Weight | 4.2 LB |
| EAN or UPC | 742330008324 |
-
Prop 65


