Product details
- Filter
Specifications
Diameter | 11.16 in, 283.5 mm |
Height | 1.98 in, 50.3 mm |
Weight | 1.1 LB |
EAN or UPC | 742330008331 |
Have an account? Sign in
Diameter | 11.16 in, 283.5 mm |
Height | 1.98 in, 50.3 mm |
Weight | 1.1 LB |
EAN or UPC | 742330008331 |