- Ventilation Filter
| Length | 11 in, 279.5 mm |
| Width (mm) | 279.5 |
| Width (in) | 11 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 11 |
| Width | 11 in, 279.5 mm |
| Height (mm) | 55.7 |
| Height (in) | 2.19 |
| Height | 2.19 in, 55.7 mm |
| Length (mm) | 279.5 |
| Type | Ventilation |
| Media Type | Cellulose |
| Style | Panel |
| Weight | 1.18 LB |
| EAN or UPC | 742330008379 |

