- Primary Filter
| Inner Diameter (in) | 4.39 |
| Outer Diameter (mm) | 178.4 |
| Outside Dia. | 7.02 in, 178.4 mm |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 19.76 |
| Element Description | Air Primary |
| Length (mm) | 501.9 |
| Inner Diameter (mm) | 111.4 |
| Outer Diameter (in) | 7.02 |
| Length | 19.76 in, 501.9 mm |
| Overall Length (in) | 20.2 |
| Overall Length (mm) | 513 |
| Type | Primary |
| Style | Round |
| O.D. | 7.02 in, 178.4 mm |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| Overall Length | 20.2 in, 513 mm |
| I.D. | 4.39 in, 111.4 mm |
| Weight | 4.3 LB |
| EAN or UPC | 742330008454 |
-
Prop 65


