- 5 in Inside Diameter
| Angle | 45 Degrees |
| I.D. | 5 in, 127 mm |
| Radius | 4.49 in, 114 mm |
| Material | Rubber |
| Weight | 1.5 LB |
| EAN or UPC | 742330008492 |
| Angle | 45 Degrees |
| I.D. | 5 in, 127 mm |
| Radius | 4.49 in, 114 mm |
| Material | Rubber |
| Weight | 1.5 LB |
| EAN or UPC | 742330008492 |