Product details
- Filter
Specifications
O.D. | 11.97 in, 304 mm |
Height | 11.61 in, 295 mm |
Weight | 11.3 LB |
EAN or UPC | 742330008645 |
Have an account? Sign in
O.D. | 11.97 in, 304 mm |
Height | 11.61 in, 295 mm |
Weight | 11.3 LB |
EAN or UPC | 742330008645 |