- Engine Filter
| Width | 24 in, 609.6 mm |
| Width (mm) | 609.6 |
| Length | 24 in, 609.5 mm |
| Length (mm) | 609.5 |
| Width (in) | 24 |
| Efficiency Test Std | ISO 5011 |
| Height | 2.19 in, 55.6 mm |
| Length (in) | 24 |
| Height (mm) | 55.6 |
| Height (in) | 2.19 |
| Type | Engine |
| Style | Panel |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| Weight | 10.4 LB |
| EAN or UPC | 742330008669 |

