Product details
- 10 in Inside Diameter
Specifications
Length | 6 in, 152.4 mm |
Material | Rubber |
I.D. | 10 in, 254 mm |
Weight | 2.6 LB |
EAN or UPC | 742330008676 |
Have an account? Sign in
Length | 6 in, 152.4 mm |
Material | Rubber |
I.D. | 10 in, 254 mm |
Weight | 2.6 LB |
EAN or UPC | 742330008676 |