- 7.99 in Inside Diameter
| Material | Rubber |
| Angle | 90 Degrees |
| Center Height | 8.5 in, 216 mm |
| Radius | 6.5 in, 165 mm |
| I.D. | 7.99 in, 203 mm |
| Weight | 5.6 LB |
| EAN or UPC | 742330008744 |
| Material | Rubber |
| Angle | 90 Degrees |
| Center Height | 8.5 in, 216 mm |
| Radius | 6.5 in, 165 mm |
| I.D. | 7.99 in, 203 mm |
| Weight | 5.6 LB |
| EAN or UPC | 742330008744 |