- 8.06 in Inside Diameter
| I.D. | 8.06 in, 204.7 mm |
| Material | Rubber |
| Angle | 45 Degrees |
| Radius | 6.5 in, 165 mm |
| Weight | 2.8 LB |
| EAN or UPC | 742330008751 |
| I.D. | 8.06 in, 204.7 mm |
| Material | Rubber |
| Angle | 45 Degrees |
| Radius | 6.5 in, 165 mm |
| Weight | 2.8 LB |
| EAN or UPC | 742330008751 |