- Reducer Hump
| Material | Rubber |
| Length | 6 in, 152.4 mm |
| I.D. | 7 in, 177.8 mm |
| Inner Diameter 2 | 7.99 in, 203 mm |
| Weight | 1.9 LB |
| EAN or UPC | 742330008782 |
| Material | Rubber |
| Length | 6 in, 152.4 mm |
| I.D. | 7 in, 177.8 mm |
| Inner Diameter 2 | 7.99 in, 203 mm |
| Weight | 1.9 LB |
| EAN or UPC | 742330008782 |