- Reducer Hump
| Length | 6 in, 152.4 mm |
| I.D. | 5 in, 127 mm |
| Material | Rubber |
| Inner Diameter 2 | 6 in, 152.4 mm |
| Weight | 1.5 LB |
| EAN or UPC | 742330008805 |
| Length | 6 in, 152.4 mm |
| I.D. | 5 in, 127 mm |
| Material | Rubber |
| Inner Diameter 2 | 6 in, 152.4 mm |
| Weight | 1.5 LB |
| EAN or UPC | 742330008805 |