- Ventilation Filter
| Height (mm) | 55.6 |
| Length (in) | 17 |
| Height (in) | 2.19 |
| Efficiency Test Std | ISO 5011 |
| Width (in) | 10 |
| Height | 2.19 in, 55.6 mm |
| Length | 17 in, 431.8 mm |
| Length (mm) | 431.8 |
| Width (mm) | 254.1 |
| Width | 10 in, 254.1 mm |
| Media Type | Cellulose |
| Style | Panel |
| Type | Ventilation |
| Efficiency | 99 |
| Weight | 3.0 LB |
| EAN or UPC | 742330008829 |
-
Prop 65


