- Ventilation Filter
| Length (in) | 38 |
| Length (mm) | 965.2 |
| Height | 2.19 in, 55.6 mm |
| Efficiency Test Std | ISO 5011 |
| Height (in) | 2.19 |
| Width | 5 in, 127.1 mm |
| Height (mm) | 55.6 |
| Length | 38 in, 965.2 mm |
| Width (mm) | 127.1 |
| Width (in) | 5 |
| Media Type | Cellulose |
| Type | Ventilation |
| Style | Panel |
| Weight | 4.6 LB |
| EAN or UPC | 742330008836 |
-
Prop 65


