- Ventilation
- Panel
- Cellulose
- 5 in/127 m
| Length (mm) | 610 |
| Width (in) | 5 |
| Height (in) | 2.19 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 24.02 |
| Width (mm) | 127 |
| Height (mm) | 55.7 |
| Width | 5 in, 127 mm |
| Length | 24.02 in, 610 mm |
| Weight | 3.5 LB |
| EAN or UPC | 742330008874 |
| Length (mm) | 610 |
| Width (in) | 5 |
| Height (in) | 2.19 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 24.02 |
| Width (mm) | 127 |
| Height (mm) | 55.7 |
| Width | 5 in, 127 mm |
| Length | 24.02 in, 610 mm |
| Weight | 3.5 LB |
| EAN or UPC | 742330008874 |