- Safety Filter
| Efficiency Test Std | ISO 5011 |
| Length | 15 in, 381 mm |
| Length (in) | 15 |
| Outer Diameter (mm) | 116.6 |
| Outer Diameter (in) | 4.59 |
| Outside Dia. | 4.59 in, 116.6 mm |
| Length (mm) | 381 |
| Element Description | Air Safety |
| Inner Diameter (mm) | 88.5 |
| Inner Diameter (in) | 3.48 |
| I.D. | 3.48 in, 88.5 mm |
| Style | Round |
| Type | Safety |
| O.D. | 4.59 in, 116.6 mm |
| Weight | 1.8 LB |
| EAN or UPC | 742330008881 |
-
Prop 65


