- Primary Filter
| Inner Diameter (mm) | 122.94 |
| Length (in) | 11 |
| Bolt Hole Diameter (mm) | 16.76 mm |
| Length | 11 in, 279.4 mm |
| Overall Length (in) | 11.5 |
| Element Description | Air Primary |
| Overall Length (mm) | 292.1 |
| Bolt Hole Diameter (in) | 0.66 in |
| Outer Diameter (in) | 9.22 |
| Outside Dia. | 9.22 in, 234.19 mm |
| Length (mm) | 279.4 |
| Inner Diameter (in) | 4.84 |
| Outer Diameter (mm) | 234.19 |
| Efficiency Test Std | ISO 5011 |
| Efficiency | 99.9 |
| O.D. | 9.22 in, 234.19 mm |
| Overall Length | 11.5 in, 292.1 mm |
| Bolt Hole Diameter | 0.66 in, 16.76 mm |
| Media Type | Cellulose |
| I.D. | 4.84 in, 122.94 mm |
| Style | Round |
| Type | Primary |
| Weight | 4.6 LB |
| EAN or UPC | 742330008898 |

