- Primary Filter
| Element Description | Air Primary |
| Length | 3.25 in, 82.6 mm |
| Overall Length (in) | 3.5 |
| Outside Dia. | 3.13 in, 79.6 mm |
| Inner Diameter (in) | 1.5 |
| Length (mm) | 82.6 |
| Overall Length (mm) | 89 |
| Outer Diameter (in) | 3.13 |
| Length (in) | 3.25 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 38.1 |
| Outer Diameter (mm) | 79.6 |
| Type | Primary |
| I.D. | 1.5 in, 38.1 mm |
| Efficiency | 99.9 |
| O.D. | 3.13 in, 79.6 mm |
| Style | Round |
| Overall Length | 3.5 in, 89 mm |
| Media Type | Cellulose |
| Weight | 0.35 LB |
| EAN or UPC | 742330008935 |

