- 4.5 in Inside Diameter
| I.D. | 4.5 in, 114.3 mm |
| Center Height | 5.5 in, 139.7 mm |
| Material | Rubber |
| Angle | 90 Degrees |
| Radius | 3.5 in, 89 mm |
| Weight | 1.6 LB |
| EAN or UPC | 742330008942 |
| I.D. | 4.5 in, 114.3 mm |
| Center Height | 5.5 in, 139.7 mm |
| Material | Rubber |
| Angle | 90 Degrees |
| Radius | 3.5 in, 89 mm |
| Weight | 1.6 LB |
| EAN or UPC | 742330008942 |