- Ventilation
- Panel
- Cellulose
- 15 in/381 m
| Height (in) | 2.19 |
| Width (in) | 15 |
| Width (mm) | 381 |
| Length | 15 in, 381 mm |
| Height (mm) | 55.6 |
| Length (mm) | 381 |
| Efficiency Test Std | ISO 5011 |
| Width | 15 in, 381 mm |
| Length (in) | 15 |
| Weight | 3.65 LB |
| EAN or UPC | 742330008966 |
| Height (in) | 2.19 |
| Width (in) | 15 |
| Width (mm) | 381 |
| Length | 15 in, 381 mm |
| Height (mm) | 55.6 |
| Length (mm) | 381 |
| Efficiency Test Std | ISO 5011 |
| Width | 15 in, 381 mm |
| Length (in) | 15 |
| Weight | 3.65 LB |
| EAN or UPC | 742330008966 |