- Ventilation Filter
| Length (mm) | 619 |
| Width (mm) | 492 |
| Height (mm) | 55.6 |
| Efficiency Test Std | ISO 5011 |
| Height (in) | 2.19 |
| Length | 24.37 in, 619 mm |
| Width | 19.37 in, 492 mm |
| Height | 2.19 in, 55.6 mm |
| Width (in) | 19.37 |
| Length (in) | 24.37 |
| Type | Ventilation |
| Style | Panel |
| Media Type | Cellulose |
| Weight | 8.35 LB |
| EAN or UPC | 742330009000 |
-
Prop 65


