- Primary Filter
| Outside Dia. | 7.64 in, 194 mm |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 406.4 |
| Overall Length (in) | 16.5 |
| Element Description | Air Primary |
| Overall Length (mm) | 419 |
| Length (in) | 16 |
| Length | 16 in, 406.4 mm |
| Inner Diameter (mm) | 108.7 |
| Inner Diameter (in) | 4.28 |
| Outer Diameter (mm) | 194 |
| Outer Diameter (in) | 7.64 |
| I.D. | 4.28 in, 108.7 mm |
| Style | Round |
| O.D. | 7.64 in, 194 mm |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| Overall Length | 16.5 in, 419 mm |
| Type | Primary |
| Weight | 3.8 LB |
| EAN or UPC | 742330009017 |
-
Prop 65


