- 10 in Inside Diameter
| Angle | 45 Degrees |
| Material | Rubber |
| I.D. | 10 in, 254 mm |
| Radius | 8.5 in, 216 mm |
| Weight | 7.3 LB |
| EAN or UPC | 742330009031 |
| Angle | 45 Degrees |
| Material | Rubber |
| I.D. | 10 in, 254 mm |
| Radius | 8.5 in, 216 mm |
| Weight | 7.3 LB |
| EAN or UPC | 742330009031 |