Product details
- 4.5 in Inside Diameter
Specifications
Material | Rubber |
Radius | 3.5 in, 89 mm |
I.D. | 4.5 in, 114.3 mm |
Angle | 45 Degrees |
Weight | 0.85 LB |
EAN or UPC | 742330009062 |
Have an account? Sign in
Material | Rubber |
Radius | 3.5 in, 89 mm |
I.D. | 4.5 in, 114.3 mm |
Angle | 45 Degrees |
Weight | 0.85 LB |
EAN or UPC | 742330009062 |