- 3.5 in Inside Diameter
| I.D. | 3.5 in, 88.9 mm |
| Material | Rubber |
| Center Height | 5.5 in, 139.7 mm |
| Radius | 4.02 in, 102 mm |
| Angle | 90 Degrees |
| Weight | 1.2 LB |
| EAN or UPC | 742330009086 |
| I.D. | 3.5 in, 88.9 mm |
| Material | Rubber |
| Center Height | 5.5 in, 139.7 mm |
| Radius | 4.02 in, 102 mm |
| Angle | 90 Degrees |
| Weight | 1.2 LB |
| EAN or UPC | 742330009086 |