- 3.53 in Inside Diameter
| Length | 5.28 in, 134.11 mm |
| Material | Rubber |
| I.D. | 3.53 in, 89.66 mm |
| Weight | 0.798 LB |
| EAN or UPC | 742330009093 |
| Length | 5.28 in, 134.11 mm |
| Material | Rubber |
| I.D. | 3.53 in, 89.66 mm |
| Weight | 0.798 LB |
| EAN or UPC | 742330009093 |