- Safety Filter
| Inner Diameter (mm) | 74.5 |
| Outer Diameter (in) | 3.47 |
| Outside Dia. | 3.47 in, 88.1 mm |
| Inner Diameter (in) | 2.93 |
| Efficiency Test Std | ISO 5011 |
| Element Description | Air Safety |
| Length | 14 in, 355.6 mm |
| Length (mm) | 355.6 |
| Outer Diameter (mm) | 88.1 |
| Length (in) | 14 |
| Type | Safety |
| O.D. | 3.47 in, 88.1 mm |
| I.D. | 2.93 in, 74.5 mm |
| Style | Round |
| Weight | 0.7 LB |
| EAN or UPC | 742330009116 |
-
Prop 65


