Product details
- Safety Filter
applications
- DONALDSON STG16
Specifications
Length (in) | 16.66 |
Overall Length (mm) | 432.9 |
Element Description | Air Safety |
Outer Diameter (mm) | 219.96 |
Family | STG |
Efficiency Test Std | ISO 5011 |
Rated Flow LR (CFM) | 1271.32812 |
Length | 16.66 in, 423.2 mm |
Outer Diameter (in) | 8.66 |
Inner Diameter (mm) | 179.2 |
Rated Flow HR (m³/min) | 23 |
Gasket ID (in) | 7.5 |
Gasket ID (mm) | 190.5 |
Overall Length (in) | 17.04 |
Inner Diameter (in) | 7.06 |
Rated Flow HR (CFM) | 812.24 |
Rated Flow LR (m³/min) | 36 |
Outside Dia. | 8.66 in, 219.96 mm |
Length (mm) | 423.2 |
Type | Safety |
Efficiency | 99.6 |
Overall Length | 17.04 in, 432.9 mm |
Style | Round |
I.D. | 7.06 in, 179.2 mm |
O.D. | 8.66 in, 219.96 mm |
Media Type | Safety |
Gasket I.D. | 7.5 in, 190.5 mm |
Weight | 4.2 LB |
EAN or UPC | 742330009178 |