- Safety Filter
| Inner Diameter (in) | 8.18 |
| Inner Diameter (mm) | 207.7 |
| Length (in) | 21.68 |
| Family | SRG |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 10.86 in, 275.9 mm |
| Outer Diameter (mm) | 275.9 |
| Outer Diameter (in) | 10.86 |
| Length | 21.68 in, 550.7 mm |
| Element Description | Air Safety |
| Length (mm) | 550.7 |
| O.D. | 10.86 in, 275.9 mm |
| Media Type | Safety |
| I.D. | 8.18 in, 207.7 mm |
| Style | Round |
| Efficiency | 99.9 |
| Type | Safety |
| Weight | 9.0 LB |
| EAN or UPC | 742330009239 |

