Skip to content Skip to navigation menu
Hose-Type Lined Clamp

P115201

Hose-Type Lined Clamp
Item #100177756
  • Clamp
Hose-Type Lined Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Clamp
Size [Min] 2.05 in, 52 mm
Size [Max] 2.99 in, 76 mm
Weight 0.05 LB
EAN or UPC 742330009307
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison