- Ventilation Filter
| Width (mm) | 155.5 |
| Length | 37 in, 939.9 mm |
| Height (in) | 2.19 |
| Length (mm) | 939.9 |
| Length (in) | 37 |
| Height (mm) | 55.7 |
| Height | 2.19 in, 55.7 mm |
| Efficiency Test Std | ISO 5011 |
| Width (in) | 6.12 |
| Width | 6.12 in, 155.5 mm |
| Media Type | Cellulose |
| Style | Panel |
| Type | Ventilation |
| Weight | 5.0 LB |
| EAN or UPC | 742330009406 |
-
Prop 65


